Features:
- Krowne Royal Series Wall Mount Pot Filler Faucet
- 18"Jointed Spout with Shut-Off Valve
- Cross Handle
- Ceramic Cartridge Valves
- Wall Mounting Kit Included
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Spout Reach | 18 in |
Product Details
| Mounting Location | Deck |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 16-181L |
| Faucet Valve Type | Jointed |
| Faucet Holes | 1 |
| Handle Style | Paddle |
| Gallons per Minute | 2 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |