Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2246821

MPN #: LOTM16

Luxor Tablet/Chromebook Open Charging Cart for 16 Devices, 27"W x 14-3/4"D x 30"H, Gray/White

Product Description
Quickly access your tablets and Chromebooks with Luxor's first open charging cart. The rolling charging station stores devices while keeping them fully charged and readily available. Charging cables are neatly organized with cord clips and the steel frame emphasizes the clean and modern appearance. This one-of-a-kind cart is ideal for any fast-paced environment that needs devices easily accessible, charged, and ready for immediate use.

Features:
  • Convenient grab-and-go access
  • Steel frame is long-lasting and offers a clean appearance
  • Sloped shelves include padding to safely stow devices
  • Keeps charging cords organized with two cord clips per cable
  • Easily transports tablets/Chromebooks with four casters and two locking brakes
  • 16-outlet power strip includes 450 joule surge protection
  • Ships ground in one carton
  • Easy assembly
Dimensions:
  • Cart Dimensions: 27"W x 14.75"D x 30"D
  • Divider Slot: 1.35"W x 8"D x 10.43"H
  • Length of Cord: 6 feet

Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$329.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
329.95
Buy 6 units - 10 units
315.95Save $14.00 (4%)
Buy 11+ units
305.95Save $24.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth14-3/4 in
Height30 in
Weight Capacity75 lbs
Weight37 lbs
Cord Length6 ft.
Shelf Dimensions24-3/8"W x 6-1/8"D
Slot Dimensions1-11/32"W x 8"D x 10-7/16"H

Product Details

MaterialPowder Coated Steel
Number of Shelves1
Construction TypeUnassembled
Device Capacity Range11-20
Manufacturers Part NumberLOTM16
Number of Outlets16
BrandLuxor
PowerOne UL Listed 16-outlet Power Strip
TypeCharging Cart
ColorGray
Amperage12 A
Casters1.6" Swivel Casters (2 Locking)
Voltage125 V
Package Quantity1
Description16-Tablet/Chromebook Open Charging Cart
Max Device Capacity16
FunctionCharge
Outlet TypeAC
Device CompatibilityTablets, Chromebooks

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL Approved