Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB1963867

MPN #: UWC1

Metal Man® UWC1 - Universal MIG Cart

Product Description
This cart has two shelves and is designed to easily maneuver your welder and hold a cylinder of shielding gas up to 7.5" diameter. Slanted top deck makes it easier to view welding controls for easier set up. 6 " rear wheels with front casters for easy turning, and securement chain to hold the gas cylinder in place. 90 day limited warranty.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110 Lbs.
Gauge16 ga
Wheel Size2" (Front)
6" (Rear)
Shelf Size20-1/4" x 12-1/2" (Top)
12-1/2" x 18-1/2" (Bottom)

Product Details

Wheel MaterialRubber
Cylinder Capacity80 Cu. Ft.
Number of Shelves2
MaterialPowder Coated Steel
DescriptionMIG Cart
Manufacturers Part NumberUWC1
Casters2 Front Casters
BrandMetal Man