Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902799

MPN #: F1533SA

Glaro Steel Round Trash Can W/Funnel Lid, 16 Gallon, Satin Aluminum

Product Description
The New Yorker Series of all metal satin polished aluminum receptacles is one of a kind. New Yorker waste receptacles are the premier solution for refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Several cover styles are available allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits:
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$639.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height33 in
Weight27 lbs
Diameter15 in

Product Details

TypeDecorative Trash Can
ColorSilver
Lid Color FamilySatin Aluminum
LidYes
Capacity16 gal
Lid TypeFunnel Lid
FinishSatin
MaterialAluminum
Package Quantity1
Manufacturers Part NumberF1533SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeRound
BrandGlaro