Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195072

MPN #: DWI-XT-5024M

Diversified Spaces Command Robotics Storage, 50"W x 24"D x 53"H, Maple

Product Description
A mobile storage cabinet designed to work perfectly to store your robotics tote trays (totes sold separately). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters.

Features:
  • 4" Heavy duty locking swivel casters
  • 50"W x 24"D x 53"H
  • Designed for tote trays measuring 13-3/8"W x 21-1/2"D x 7-1/2"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Maximum Capacity is twelve to fifteen totes
  • Premium maple veneer construction
  • Robotics totes not sold by Diversified Woodcrafts Inc
  • Twelve adjustable 3/4"T shelves measuring 21"D x 15-9/16"W
  • Two partitions dividing the cabinet


PRICE
$1,874.50

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth24 in
Height53 in

Product Details

Assembly RequiredYes
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionRobotics Storage
Manufacturers Part NumberDWI-XT-5024M
CollectionCommand
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr