Porter-Cable 16 Gauge Finish Nail Project, 900/Qty
Write a Review
|
Questions & Answers (0)
Product Description
The nails in this 16 Ga. Finish Nail Project Pack feature a galvanized coating and a chisel point. It includes 3 sizes of nails (300 x 2-1/2 in., 300 x 2 in., and 300 x 1-1/4 in.) for use in a variety of applications, including crown molding, base boards, and shoe molding.
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4", 2", 2-1/2" |
| Gauge | 16 ga |
Product Details
| Padlock Capacity | 1-1/4", 2", 2-1/2" |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 900 |
| Manufacturers Part Number | FN16PP |
| Brand | Porter-Cable |