- 3-Speed Settings
- Folding 4-leg Base for Easy Storage
- Superior, Quiet Air Flow with Large Blades
- Adjustable Tilt
- 75 Degree Oscillation
- Adjustable Height: 41" to 47"
- Cord Length: 70"
- Minimum Assembly Required
- For Home or Office
- ETL Listed
- 1-year limited warranty
Proaira 16" Oscillating Pedestal Fan, 3 Speed Control, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6-1/4 in |
| Height | 17 in |
| Weight | 6 lbs |
| Cord Length | 5-13/16 ft |
| Fan Diameter | 16 in |
Product Details
| Type | Oscillating Pedestal Fan |
| CFM | 378/445 CFM |
| Color | White |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Pedestal Fan |
| Mounting Location | Floor-Standing |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Power Cord Type | Parallel |
| Manufacturers Part Number | PF16W |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |