Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice-Brix

Model # :WBB3172147

MPN #: IBB8

Ice-Brix® Biodegradable Cold Packs, 8 oz., 6-1/4"L x 4"W x 3/4"H, White, 72/Pack

Product Description
Gel Packs keep contents cool and help protect the environment at the same time!

Features:
  • Manufactured with biodegradable polyethylene film that degrades into water, carbon dioxide and biomass. No heavy metals or residues remain
  • Sustains an 12 month shelf life if stored properly (temperature does not exceed 86 degree F and there is no direct UV exposure)


PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
59.95
Buy 3 units - 5 units
56.95Save $3.00 (5%)
Buy 6+ units
54.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4 in
Depth3/4 in
Height3/4 in
Weight0.5
Bag Size6-1/4 x 4 x 3/4 in

Product Details

TypeCold Packs
ColorWhite
RecyclableNo
MaterialBiodegradable Polyethylene Film
Package Quantity72
Manufacturers Part NumberIBB8
BrandIce-Brix