Wheaton® 16 oz Glass Jar, Straight Side Clear, Poly Vinyl Liner, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass Straight Side Jar, 500mL or 16oz, Clear, 89-400 Finish. (16 oz Jar, Type III Clear, Poly Vinyl Liner)16 oz Jar, Straight, Type III Clear, Poly Vinyl Liner. Clear, USP Type III soda-lime glass Wide mouth design is great for large solid samples Walls allow for complete removal of contents Ideal for soil sampling and environmental applications White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/4 in |
| Diameter | 95mm |
Product Details
| Neck Finish | 89-400 |
| Capacity | 500 |
| Material | Glass |
| Package Quantity | 12 |
| Description | Glass Jar |
| Color | Clear |
| Manufacturers Part Number | W216906 |
| Cap Material | Polypropylene |
| Brand | Wheaton |