Wheaton® 13mm Crimp Seal, Tear-Off, Aluminum Blue, Unlined, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
13mm Seal, Tear-Off, Aluminum Blue, Unlined. Unlined aluminum seals feature a tear-off center potion which an be removed completely allowing contents to pour from the bottle or vial. Conveniently bulk packed. Use with bottles with a 13mm crimp top finish
PRICE
$189.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 224192-05 |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Crimp Seal |
| Color | Blue |
| Brand | Wheaton |