Lorell® 16" Stacking Student Chair - Black - 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stacking student chairs add color to your classroom and offer color-coding opportunities for learning stations and more. The four-leg base features the strength of heavy-gauge tubular steel. Smooth polypropylene shell and a comfortably contoured waterfall seat front allow easy cleaning. Chairs stack five high for convenient storage.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 20-1/2 in |
| Height | 27 in |
| Weight | 28-1/3 lbs |
| Seat Height | 16 in |
Product Details
| Type | Grade 2-4 Chair |
| Glide Type | Swivel Glide |
| Frame Color Family | Silver |
| Color | Black |
| Casters | No |
| Number of Seats | 1 |
| Stackable | Yes |
| Seat Color Family | Black |
| Description | Stacking Student Chairs |
| Package Quantity | 4 |
| Frame Material | Metal |
| Arm Type | Armless |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 99888 |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Lorell |