Straight arm is for use with 2-way or 4-way racks. Has tab stop at end to prevent garments from sliding. Made of 0.83 square tubing.
16" Straight Arm Only For K10 - Min Qty 2 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.50 Sold in packages of 2 / $18.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Square Tubing Straight Arm |
| Class | Rack Accessories |
| Finish | Chrome |
| Line | Replacement Arms |
| Description | Straight Arm Only For K10 |
| Color | Silver |
| Manufacturers Part Number | ARM10 |
| Brand | Econoco |