Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :T9FB1997888

MPN #: 408TTRIB31

Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB31 - 480/400-8 - Universal Hub - 3/4" BB

Product Description
Martin Wheel 16" Wheelbarrow & Garden Cart Wheel with Universal Hub 408TTRIB31 - 480/400-8 - 3/4" BB

For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our lightweight pneumatic rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose pneumatic wheel is used on most 6 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 3/4-inch ball bearing. 2 ply rating; 300 lbs. load capacity.

PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3.9 in
Weight Capacity300 lbs
Weight9 lbs
Tire Size480/400-8 in
Wheel Diameter16 in
Bearing Size3/4 in
Rim Size8 x 2.5 in

Product Details

Assembly RequiredNo
ColorWhite
Series408TTRIB31
Tire Code RatingTL
Max PSI30 psi
Tread DesignRib
StyleLawn and Garden / Utility
Ply Rating2 Ply
MaterialSteel/Bias Ply
Hub Type3" to 6" - 3/4" Bearing
Valve TypeTR-13/Straight
Package Quantity1
Manufacturers Part Number408TTRIB31
Tire TypeWheelbarrow & Garden Cart Wheel
BrandMartin Wheel

Warranty

Warranty90 days