Martin Wheel 8 x 2.50 General Purpose Wheel ZP182RT-2O2 - 2-1/4 x 5/8 Offset Hub
Write a Review
|
Questions & Answers (0)
Product Description
Made in the U.S.A! This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Solid rubber construction. 450 lb. load capacity.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight Capacity | 450 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 8 in |
| Hub Diameter | 5/8 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Solid Rubber/Poly Wheel |
| Tread Design | Ribbed |
| Material | Solid Rubber/Poly Wheel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | ZP182RT-2O2 |
| Tire Type | 8 x 2.50 |
| Brand | Martin Wheel |