LB White® 16" X 25' Gray Fire-Retardant Ducting w/ Clamp For All Forman
Write a Review
|
Questions & Answers (0)
Product Description
16" X 25' Gray Fire-Retardant Ducting w/ Clamp For All Forman
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 10 lbs |
| Diameter | 16 in |
Product Details
| Type | Accessory |
| Includes | Duct, Clamp |
| Color | Gray |
| Manufacturers Part Number | 500-30076 |
| For Use With | L.B. White Forman Heaters |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |