LB White® 12" X 25' Gray Ducting , Fire Retardant, Gray w/ Clamp For All Foreman
Write a Review
|
Questions & Answers (0)
Product Description
12" X 25' Gray Ducting , Fire Retardant, Gray w/ Clamp For All Foreman
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 10 lbs |
| Diameter | 12 in |
Product Details
| Type | Accessory |
| Includes | Duct with Clamp |
| Color | Gray |
| Manufacturers Part Number | 500-30052 |
| For Use With | L.B White Forman Heaters |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |