- High quality PTO generator with 16KW continuous output
- Heavy duty single-phase, brushless (capacitor) design for maintenance free performance
- 100% copper winding, Automatic Voltage Regulation, insulation class H
- Lifetime pre-sealed maintenance-free bearings
- Aluminum and steel housing for a maximum in durability and lightweight
- Heavy duty cast iron single stage gearbox
- Magnetic circuit breaker with individual circuit protection for safety and accurate overload protection
- 4" Three Bar LED meter provides accurate display of Hertz, Volts, and Amps output
- Drip-proof design
- Simultaneous 120V and 240V output
- Full power outlet
- Standard 1-3/8", 6-spline input shaft
IMD 16002P, 16,000 Watts, PTO AVR Generator Kit
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,199.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 35 in |
| Height | 27 in |
| Weight | 266 lbs |
Product Details
| Color | Black |
| Voltage | 120/240 V |
| Material | Steel, Aluminum, Copper |
| Outlets | 2 |
| Manufacturers Part Number | 16002P |
| Fuel Type | Electric |
| Outlet Type | 120V Duplex, Nema 1460R |
| Rated Watts | 16kW W |
| Rated Amps | 60 A |
| Brand | IMD |
Warranty
| Warranty | Limited 2 Years Parts, 1 Year Labor |