Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3177048

MPN #: G0071532

Generac GP3300i 49ST CO Portable Inverter Generator with Recoil Start, Gasoline, 2500 Rated Watts

Product Description
The Generac® GP3300i inverter featuring advanced PowerRush™ technology delivers over 50 percent more starting capacity for your RV essentials and other motor-driven equipment-so you can do more with less. The GP3300i features duplex outlets, a 30A twist lock outlet and USB ports for easy connection and quiet inverter power, perfect for outdoor activities in a compact and lightweight solution.

Features:
  • PowerRush™ Advanced Technology delivers over 50% more starting capacity allowing you to do more with less
  • TruePower™ Technology provides clean, stable power ideal for sensitive electronics, tools and appliances
  • COsense® Technology: Stops. Alerts. Saves. Powerful protection against hazardous carbon monoxide
  • Easy to Carry compact & lightweight design with built-in handle makes transportation easy
  • Quiet Inverter Power reduces sound emissions and provides optimal performance
  • PowerDial™ Choke, Run, Off: three operation settings integrated into one simple-to-use dial
  • Economy Mode automatically adjusts engine speeds to save fuel and reduce sound emissions
  • USB ports to charge mobile devices
  • Parallel Ready to connect two GP3300i inverter generators for twice the power
  • Generator Status Lights visual alerts when unit is low on oil, overloaded or ready to use


PRICE
$849.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ColorMulti-colored
WheelsNo
SeriesGP
Start TypeRecoil
Surge Watts3300 W
Fuel Tank Capacity1.06 gal
Run Time7 hours at 25% Load, 4.5 hours at 50% Load
Voltage120 V
Outlets3
Manufacturers Part NumberG0071532
Fuel TypeGasoline
Engine Displacement149 cm³
Rated Watts2500 W
Engine TypeGenerac® OHV
Low Oil ShutoffYes
BrandGenerac

Warranty

Warranty3 Years Residential, 1 Year Commercial yr