- Edlund Can Opener, U-12
- Universal Manual Can Opener
- For Cans Up To 11"
- 16" Bar
- Plated Base
Allpoints 165174 Can Opener Edlund U-12 For Edlund
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 14100 |
| Type | Equipment |
| Brand | Edlund |
Related Products
Edlund's table top single speed electric can opener has an effortless operation and made from durable stainless steel. Features: Countertop model - #10 cans slide into position and lock into place Effortless electric operation Durable stainless steel construction Replaceable knife and gear Stores out of the way when finished Spring-loaded - opens even dented cans Single handle operation Made in USA 115V
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
For the very highest standard in food safety and sanitation, the S-11C manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. NSF Certified. Features: Stainless ...
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over our popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
Edlund 270B - Can Opener, Electric, Heavy Duty, 2 Speed, Stainless Steel, With Locking Bracket, 115V
The only NSF Certified electric can opener for heavy volume operators. Now with 3 year warranty. Equipped with 2 speed motor and featuring knife and gear assemblies that can be removed without tools for easy cleaning. The slower second speed helps prevent spillage while opening smaller cans. Features: Warranty: One Years Construction: Stainless Steel Voltage: 115 Made in the USA.