Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007148

MPN #: U-12

Edlund U-12 - Can Opener, Manual, Knife & Gear Quick Change, 16" Adjustable Bar, Plated Steel Base

Product Description
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over our popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified.

Features:
  • Quick change gear, stainless steel shaft and pull pin for easy blade replacement
  • Replaceable insert for tighter fit and easy slide action
  • Easily disassembled for increased sanitation
  • Plated steel base
  • Available with long or short bar lengths
  • Made in USA. NSF Certified.
PRICE
$385.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width11-1/2 in
Height5-2/5 in
Weight21

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionCan Opener Manual
Manufacturers Part NumberU-12
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified