Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007151

MPN #: U-12L

Edlund U-12L - #1 Manual Can Opener, 22" Adjustable Bar, Plated Steel Base

Product Description
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified.

Features:
  • Quick change gear, stainless steel shaft and pull pin for easy blade replacement
  • Replaceable insert for tighter fit and easy slide action
  • Easily disassembled for increased sanitation
  • Plated steel base
  • Comes with long arm
  • Made in USA. NSF Certified.
PRICE
$369.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width27 in
Height10 in
Weight8

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionCan Opener
Manufacturers Part NumberU-12L
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified