Genuine Joe® 16" Buffing Pad, Red, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Joe 16" Spray Buffing Floor Pads, Red, 5/Case - GJO90416
Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.
Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.
PRICE
$39.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 16 in |
Product Details
| Type | Buffing Pad |
| Material | Fiber |
| Package Quantity | 5 |
| Description | For Dry Buffing, Spray Buffing & Light Duty Scrubbing |
| Pad Shape | Round |
| Color | Red |
| Application | Buffing |
| Manufacturers Part Number | GJO90416 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 350 rpm |
| Brand | Genuine Joe |