Square Scrub Doodle Scrub 5-1/4" x 10-1/2" SHO Pad, Red, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
The SHO Pad should be used only for the heaviest of chemical stripping jobs. Extremely abrasive and heavy with dense fibers. Best when dirt and build-up are severe. Use wet on VCT and tile.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/2 in |
Product Details
| Type | SHO Pad |
| Package Quantity | 20 |
| Pad Shape | Rectangular |
| Color | Red |
| Manufacturers Part Number | SS P0511SHO |
| Floor Type | VCT, Tile |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |