Features:
- Leveling mount made of carbon steel with yellow zinc plated finish
- Hardened stud with ball end is machined from solid bar
- Non-skid cup pad
- Neoprene rubber
Weights & Dimensions
| Base Height (L2) | 31.8mm |
| Hex Flats (A/F) | 0.88mm |
| Base Diameter (D1) | 63.5mm |
| Pad Height (l3) | 9.4mm |
| Max Load | 4500 lbf lbs |
| Thread Length (l1) | 50.8mm |
Product Details
| Thread (D2) | M16 |
| Material | Carbon Steel, Neoprene Rubber |
| Manufacturers Part Number | SNSM-2.50-M16-2.00-ST |
| Brand | J.W. Winco |