Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831571

MPN #: 351.1-62-32-1/2-55

Vibration Mount, 2 Threaded Studs, 2.44" Dia, 1.25"H, 1/2-13 Thread

Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

PRICE
$12.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.25 in
Weight Capacity762 Ft. Lbs. lb-ft
Spring Rate2582 Ft. Lbs./In.
Stud Length0.88 in
Load Capacity Range500 - 1000 Ft. Lbs. lb-ft
Thread1/2-13 in
Max Travel0.30"
Unit of MeasurementInch (Imperial)
Base Diameter2.44 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert MaterialSteel, Zinc Plated, Blue Passivated, Molded In
Manufacturers Part Number351.1-62-32-1/2-55
Cover Plate MaterialSteel, Zinc Plated, Blue Passivated, Molded In
BrandJ.W. Winco