- A multi-use product offering that combines an absorbent with a caution/warning sign
- Pads are stored in a compact, convenient dispenser pack
- Dispenser pack can be mounted or hung almost anywhere using pre-cut mounting hole
- Pads stay protected when not in use
- High-Visibility print layer is strong and tear resistant
Spilfyter® 16"x18" Universal High-Visibility Spill Response Pack; 25 pads/carton 5 cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 18 in |
| Absorbency Weight | Light |
Product Details
| Type | Pads |
| Color | Yellow |
| Capacity/Absorption Gallons | 3.7 gal |
| Package Quantity | 125 |
| Description | Spilfyter® Universal High-Visibility Spill Response Pack |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | HVU-700T |
| Container Type | Box |
| Number of Plys | 2 |
| Brand | Spilfyter |