Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169653

MPN #: 19-101L

Krowne 19-101L - Single Wall Mount Utility Spray

Product Description
Krowne 19-101L - Single Wall Mount Utility Spray, Low Lead

Features:

  • Krowne Royal Series Utility Spray Assembly
  • Wall-Mounted
  • Single Valve
  • 72" Long Galvanized Steel Flexible Hose
  • Plastic Coated Wall Hook
  • Vacuum Breaker
  • 1/2" NPT Female Inlet
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers1/2 in
Hose Length72 in

Product Details

Mounting LocationRaised Deck
MaterialBrass
ColorSilver
Manufacturers Part Number19-101L
Faucet Valve TypeHose
Faucet Holes1
Handle StylePaddle
Gallons per Minute1.5 gal/min
BrandKrowne

Compliance & Certifications

ADA CompliantYes