Vornado® 17 Inch Silver Swan Retro Oscillating Fan FA1-0003-13 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Bringing back a classic! The Vornado Silver Swan is a perfect union of design and function. The stylish and streamlined Art Deco design of the Silver Swan oscillating fan will be the conversation piece in your home or office. With die-cast construction, powerful airflow, oscillation control, three speed settings, tilt adjustment and a built-in carry handle, the Silver Swan adds versatility to its design along with the comfort of a 5-year satisfaction guarantee. You can never go wrong with a classic.
PRICE
$459.90 Sold in packages of 2 / $229.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 13-3/4 in |
| Height | 17 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 13-3/4 in |
Product Details
| Number of Speeds | 3 |
| Mounting Location | Free Standing |
| Wattage | 55 W |
| Manufacturers Part Number | FA1-0003-13 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 1550 rpm |
| Type | Desk/Table Fan |
| CFM | 1619/2605 CFM |
| Color | Brushed Nickel |
| Amperage | 0.65 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 2605 CFM |
| Description | Silver Swan Retro Fan |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 2 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CETLus |