Houzer® 1722-7BS-1 Drop In Stainless Steel 3-Holes Bar/Prep Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer 1722-7BS-1 Drop In Stainless Steel 3-holes Bar/Prep Sink
The Houzer 1722-7BS-1 Hospitality Series Topmount Single Bowl Bar Sink, this compact bar sink complements your home decor that make them stylish and versatile additions to any kitchen, bar area, or utility room. They can even add flair to recreational vehicles. This unit is constructed of a 22-gauge T304 stainless steel and features 2 faucet mounting holes, a lustrous satin finish that is easy to clean and maintain, highlighted rim, self-rimming edges, StoneGuard undercoating over super silencer pad for less clatter while you're washing plates and pans. Bowl measures 14 in.es by 15-3/4 in. by 6-1/2 in. deep and is compatible with Houzer sink accessory Bottom Grid BG-3100 and Cutting Board CB-3100. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by lifetime limited warranty. Fits 21" cabinet.
The Houzer 1722-7BS-1 Hospitality Series Topmount Single Bowl Bar Sink, this compact bar sink complements your home decor that make them stylish and versatile additions to any kitchen, bar area, or utility room. They can even add flair to recreational vehicles. This unit is constructed of a 22-gauge T304 stainless steel and features 2 faucet mounting holes, a lustrous satin finish that is easy to clean and maintain, highlighted rim, self-rimming edges, StoneGuard undercoating over super silencer pad for less clatter while you're washing plates and pans. Bowl measures 14 in.es by 15-3/4 in. by 6-1/2 in. deep and is compatible with Houzer sink accessory Bottom Grid BG-3100 and Cutting Board CB-3100. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by lifetime limited warranty. Fits 21" cabinet.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 22 in |
| Depth | 6-1/2 in |
| Basin Depth | 6-1/2 in |
| Basin Length | 14-1/16 in |
| Basin Width | 15-3/4 in |
| Faucet Centers | 4 in |
| Steel Gauge | 22 ga |
| Min Cabinet Size | 21" Cabinet |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Drop-In |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1722-7BS-1 |
| Faucet Holes | 3 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |