Houzer® E-100U CLOUD Quartztone Series Granite Dual Mount Bar/Prep Sink, White
Write a Review
|
Questions & Answers (0)
Product Description
Houzer E-100U CLOUD Quartztone Series Granite Dual Mount Bar/Prep Sink, White
The Houzer E-100 CLOUD Quartztone Series White Granite Bar/Prep Sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500°F to resist fading, chips and scratches. Bowl measures 15-3/4 in. by 15-3/4 in. by 8-3/16 in. deep and the unit offers dual mount option for either topmount or undermount installation. Instructions, mounting clips and template are included for easy installation. The Houzer E-100 CLOUD Quartztone Series Granite Bar/Prep Sink meets ASME A112.19.3-2000, UPC. Fits 24 in. cabinet.
The Houzer E-100 CLOUD Quartztone Series White Granite Bar/Prep Sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500°F to resist fading, chips and scratches. Bowl measures 15-3/4 in. by 15-3/4 in. by 8-3/16 in. deep and the unit offers dual mount option for either topmount or undermount installation. Instructions, mounting clips and template are included for easy installation. The Houzer E-100 CLOUD Quartztone Series Granite Bar/Prep Sink meets ASME A112.19.3-2000, UPC. Fits 24 in. cabinet.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 15-3/4 in |
| Depth | 8-1/16 in |
| Basin Depth | 8-1/16 in |
| Basin Length | 13 in |
| Basin Width | 13 in |
| Steel Gauge | Granite ga |
| Min Cabinet Size | 18" Cabinet |
Product Details
| Color | White |
| Mounting Location | Dual Mount |
| Material | Granite |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | E-100 CLOUD |
| Shape | Square |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |