Rice Lake 172958 Height Rod for 260-10-1 Bariatric Handrail Scale
Write a Review
|
Questions & Answers (0)
Product Description
This optional height rod can be attached to the Rice Lake 260-10-1 Digital Handrail Scale and the combination provides a single, convenient multipurpose station for obtaining the height and weight of individual people. The height rod can measure heights from 25.5 to 83 inches (65 to 211 cm). The inner rod of the height rod slides through the outer sleeve, raising and lowering the headpiece to easily accommodate people of different heights.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | in, cm |
Product Details
| Type | Height Rod |
| Measurement Range | 25-1/2" - 83" |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Height Rod for 260-10-1 Bariactric Scale |
| Color | White |
| Manufacturers Part Number | 172958 |
| Brand | Rice Lake |
Warranty
| Warranty | 2 yr |