Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381030

MPN #: 119113

Rice Lake 150-10-5 Digital Eye-Level Physician Scale, 550 lb x 0.2 lb

Product Description
The Rice Lake 150-10-5 digital physician scale is designed for both modern appearance and contemporary function with forward-thinking features. Offering an eye-level digital display, the 150-10-5 physician scale clearly displays weight. Seamlessly capture height and weight with the integrated height rod, which tucks neatly within the scale column. The large, stable scale base is both comfortable and easily transported with two built-in rubber wheels. Whether powered from an optional AC adapter or standard alkaline batteries, the 150-10-5 is easy to use. Its large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle.

Features:
  • Rubber wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
  • Integrated height rod measures from 27.5 in to 82 in (70 cm to 208 cm)
PRICE
$1,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width22-7/16 in
Height54 in
Weight Capacity550 lbs
Weight26 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length14-1/2 in
Unit of Measurementlb, kg
Platform Width14-1/2 in
Pan/Platform Size14-1/2" x 14-1/2" x 3"
Height RodY

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9 VDC by 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsYes
Manufacturers Part Number119113
BrandRice Lake
TypeDigital Physician Scale
ColorWhite
StyleColumn Style with Height Rod
HandpostN
Package Quantity1
DescriptionDigital Eye-Level Physician Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986