Powermatic PM9-1791075B Collection & Filter Bag Kit for PM1900 Dust Collector
Powermatic PM9-1791075B Collection & Filter Bag Kit for PM1900 Dust Collector
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PM9-1791075B |
| Type | Dust Collector Filter & Bag Kit |
| For Use With | PM1900 |
| Brand | Powermatic |
Compliance & Certifications
| Certifications | CSA Certified |
Related Products
KUFO SECO DUST COLLECTORS Dust Collector with 5HP Motor Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220V motor. Includes 25-micron filter bags. Collector with 5 HP Motor provides up to 3,990 CFM using a 14" diameter impeller. Offers 20.9 Cubic Foot ...
Capable of capturing the most minute particles, ULPA (Ultra Low Penetration Air) Cartridge Filter meets the highest industry standards for air filtration by providing filtration of 0.1 microns @ minimum of 99.999% efficiency. Ideal for working with allergens, mold, pollen, superfine powders, etc. Cloth Pre-Filter Bag provides extra stage of filtration extending the life of the cartridge filter. Fits all Guardair PowerQUAD™ 55, 30 and 20 Gallon Drum Vacuums and Vacuum Generating Heads. Features: Filtration Media: Micro glass Galvanized carbon steel cage Carbon steel end cap ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow ...
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located ...