Features:
- Captures up to 99% of 5 micron dust particles
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 1 in |
| Particle Size | 5 mic |
Product Details
| Type | Air Filtration Replacement Filter |
| Manufacturers Part Number | PM9-1791083 |
| For Use With | PM1200 |
| Electrostatic | No |
| Washable | No |
| Inner or Outer Filter | Outer |
| Brand | Powermatic |
Compliance & Certifications
| Certifications | CSA Certified |