Powermatic PM9-6050011 Clear Plastic Lower Collection Bags (50 Pack)
Powermatic PM9-6050011 Clear Plastic Lower Collection Bags (50 Pack)
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PM9-6050011 |
| Type | Dust Collector Replacement Bag |
| For Use With | 20" Diameter Units |
| Brand | Powermatic |
Compliance & Certifications
| Certifications | CSA Certified |
Related Products
Introducing the D|Flux Dust Collectors, the latest addition to the Laguna Dust Collection line-up, designed to meet and exceed essential dust collection performance, all while keeping your workspace clean. The D|Flux series offers powerful TEFC motors tailored to your power needs, a highly efficient cyclone separator that captures heavy particles, and fine dust collection in a clear plastic bag. The innovative 1 Micron canister filter ensures superior air filtration and easy maintenance. The user-friendly design includes a wireless remote for convenient operation, magnetic hose ...
Capable of capturing particles invisible to the naked eye, Guardair's Absolute HEPA (High Efficiency Particulate Air) Cartridge Filter meets industry standards for HEPA air filtration - 99.98% efficiency for particles up to 0.3 microns. Ideal for working with allergens, powders, and superfine particles. Cloth pre-filter bag provides extra stage of filtration extending the life of the cartridge filter. Fits all 55 Gallon and 30 Gallon Guardair Drum Vacuums and Vacuum Generating Heads. Replacement part.
Capable of capturing the most minute particles, ULPA (Ultra Low Penetration Air) Cartridge Filter meets the highest industry standards for air filtration by providing filtration of 0.1 microns @ minimum of 99.999% efficiency. Ideal for working with allergens, mold, pollen, superfine powders, etc. Cloth Pre-Filter Bag provides extra stage of filtration extending the life of the cartridge filter. Fits all Guardair PowerQUAD™ 55, 30 and 20 Gallon Drum Vacuums and Vacuum Generating Heads. Features: Filtration Media: Micro glass Galvanized carbon steel cage Carbon steel end cap ...
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The cloth filter bag is made of a 30 micron material which aids in the filtration of all but the finest dust particles, and the large capacity collection bag reduces the number of bag changes. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. Four swivel casters and conveniently located handles ...
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow ...