Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB1454608

MPN #: PM9-1791078K

Powermatic PM9-1791078K Model PM1300TX-BK 1.75HP 1-Phase 115/230V 30-Micron Bag Dust Collection Kit

Product Description
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The cloth filter bag is made of a 30 micron material which aids in the filtration of all but the finest dust particles, and the large capacity collection bag reduces the number of bag changes. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. Four swivel casters and conveniently located handles allow for easy mobility.

Features:

  • TurboCone improves chip separation and collector bag packing efficiency
  • The cone eliminates premature filter clogging for sustained performance
  • Remote-controlled digital timer can be programmed for up to 99 minutes
  • All-metal duct construction for rigidity and improved air flow
  • Dual 4 dust ports for simultaneous collection from two machines
  • 1-3/4HP motor offers plenty of power for effective air movement
  • Cloth collection bag with view window uses snap ring for rapid installation/removal
  • Tall filter bag requires less cleaning due to the larger surface area
  • Four swivel casters for easy maneuverability
PRICE
$1,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width29 in
Height79 in
2 Hose Connection Diameter4(2 Each) in
Air Inlet6,4 in
Particle Size30 mic
Collection Bag Capacity10.0 ft³
1-Hose Connection Diameter6 in
Collection Bag Length30 in
Filter Bag/Canister Length48 in
Bag Diameter20 in
Impeller Diameter12 in

Product Details

Prewired Voltage115 V
Impeller MaterialSteel
Phase1
Manufacturers Part NumberPM9-1791078K
Motor Horsepower1-3/4 HP
BrandPowermatic
Number of Air Inlets3
TypeDust Collection System
Static Pressure (Inches of Water)11.31 in
Remote ControlNo
Amperage15/7.5 A
Sound Rating75-90
Number of StagesSingle
Voltage115/230 V
Dust Collector TypeBag
Max Airflow1300 CFM

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified