Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB2228916

MPN #: 50-767T2

Delta 50-767T2 1HP 1,500CFM Dust Collector

Product Description
  • The 50-767T2 includes motor and blower, support frame, 1 Micron Filtration Bag with Sewn-In Bag Ring, 6 mil plastic chip collection bag, (1) snap-in filter bag ring, (2) 4" intake ports, (2) swivel caster assemblies, two large 8" wheels, cord and plug.
  • Standard 1 micron filtration bag keeps your shop safer and cleaner Sewn in, snap-in filter bag ring is faster, easier and eliminates the need for cam-over-lock style clamps
  • Powerful TEFC induction motor for long-lasting, smooth performance with protection from damaging dust
  • 6 mil plastic chip collection bag shows you when the bag needs emptying
  • Sturdy steel base with four easy-gliding wheels for moving from machine to machine or for storing out of the way
Specifications:
  • Motor: 1-1/2 HP max, 120/240V (Wired 120V), 60 Hz, 1 Phase
  • Max CFM: 1500 CFM
  • Impeller Diameter: 11-1/2"
  • Standard Bag Filtration: 1 Micron
  • Maximum Static Pressure: 8" of water
  • Filter Bag Area: 20.5 sq. ft., 1.9 sq. m.
  • Chip Bag Area: 2.4 cu. ft.; 67L
  • Width: 24.5"
  • Length: 42.5"
  • Height: 92.5"


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42.5 in
Width24.5 in
Height92.5 in
2 Hose Connection Diameter4 in
Air Inlet4 in
Particle Size1 mic
Collection Bag Capacity2.4 ft³
1-Hose Connection Diameter4 in
Bag Diameter20 in
Impeller Diameter11-1/2 in

Product Details

Prewired Voltage120 V
Air Flow @ 4 Inches1500 CFM
Phase1
Manufacturers Part Number50-767T2
Motor Horsepower1 HP
BrandDelta
Number of Air Inlets2
TypeDust Collection System
Static Pressure (Inches of Water)8.0 in
Remote ControlNo
Amperage15 A
Voltage110 V
Dust Collector TypeBag
Max Airflow1500 CFM

Warranty

Warranty5 yr