Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kufo Seco

Model # :T9F261350

MPN #: UFO-102B3

Kufo Seco 3HP UFO-102B3 Bag Dust Collector

Product Description
KUFO SECO DUST COLLECTORS
Dust Collector with 3HP Motor
Kufo Seco dust collectors are designed for use in industrial production lines. Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Three-phase 220/440V motor. Includes 25-micron filter bags. Collector with 3 HP Motor provides up to 2,750 CFM using a 13" diameter impeller. Offers 10.4 Cubic Foot bag capacity. Bag measures 19-1/2" diameter x 31" D.

PRICE
$1,449.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width22 in
Height79 in
Weight220 lbs
Cord Length6'
Connection Diameter6" Inlet, 4" x (3) Y Fitting
Impeller Diameter13 in

Product Details

TypeTotal Enclosed Bag
Static Pressure (Inches of Water)11.5 in
ColorWhite
Amperage6/5 A
Sound Rating55-65 dB (A)
Number of Stages2750
Capacity10.4 ft³
Voltage220/440 V
MaterialSteel
Phase3
Manufacturers Part NumberUFO-102B3
BrandKufo Seco