Cambro® Round Storage Container, 13-1/2" Dia. x 15"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Storage Container, round, 22 qt., 13-1/2"L x 13-1/2"W x 15"H, clear, polycarbonate, NSF
PRICE
$305.70 Sold in packages of 6 / $50.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 15 in |
Product Details
| Type | Round |
| Capacity | 22 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | RFSCW22135 |
| Brand | Cambro |