Proto J99900 179 Piece Intermediate Maintenance Tool Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 179Piece Intermediate Maintenance Tool Set
1/4", 3/8" Drive Tools Designed for fastener sizes 1/14"-1", 4mm-19mm Tools only Contains: 143 Sockets and Accessories, 34 Wrenches, 1 Striking and Struck Tool and 1 Plier Weight:46 lbs
PRICE
$2,089.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 46 |
| Drive Size | 1/4, 3/8 in |
Product Details
| Type | Intermediate Maintenance |
| Number of Pieces | 179 |
| Package Quantity | 1 |
| Description | Intermediate Maintenance Tool Set |
| Manufacturers Part Number | J99900 |
| Brand | Proto |