Features:
- For the Automotive Technician
- All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
Product Details
| Manufacturers Part Number | 9K 98 98 20 US |
| Type | Insulated Automotive Pliers /Screwdriver Tool Set |
| Insulated Voltage Rating | 1000 V |
| Handle Type | Insulated |
| Package Quantity | 5 |
| Brand | Knipex |