Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2227467

MPN #: 17960

ERB® Hard Hat Seat Mount, Silver - Pkg Qty 12

Product Description
ERB® 17960, Hard Hat Seat Mount, Silver, One Size

Features:
  • Fits over vehicle seat and is easy to install
  • Rack is adjustable and holds both cap and hat style head protection
  • 22 x 13 x 14


PRICE
$234.00  Sold in packages of 12 / $19.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Rack
MaterialMetal
Package Quantity12
DescriptionHard Hat Seat Mount
ColorSilver
Manufacturers Part Number17960
BrandERB Safety