Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812663

MPN #: 17973

ERB® AS4E Sun Shield For Omega II® Full Brim Hard Hat, White/Smoke - Pkg Qty 50

Product Description
Features:
  • Sun shield provides additional UV protection for wearer
  • Opaque covering with see-through smoke-colored Lexan™ front for overhead visibility
  • Model AS4E only attaches to ERB® Safety Omega II® Full Brim hard hats
  • Shield is lightweight, weighs less than 3 oz.
  • Made in USA


PRICE
$1,697.50  Sold in packages of 50 / $33.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic, Lexan
Package Quantity50
DescriptionAS4E Omega II Full Brim Sun Shield
ColorWhite/Smoke
SeriesAS4E
Manufacturers Part Number17973
BrandERB Safety