Swobbit 17" x 30" Pear Shaped Landing Net, Metallic/Green - SW66680
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for retrieving overboard items or landing your fish. Net. Light to Medium weight, not intended for landing heavy fish or objects. Uni-Snap adapter attaches to Perfect Pole
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 17 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 17" x 30" Pear Shaped Landing Net |
| Color | Green |
| Manufacturers Part Number | SW66680 |
| Brand | Swobbit |