- 2 gallon capacity
- Acid resistant materials for longevity
- Ideal for use with ZING® Boat Cleaners
ZING® - Acid-Resistant Spray Applicator, 2 Gallon Capacity 1/Case - SP462
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy professional sprayer with adjustable nozzle for full and even coverage. Makes boat cleaning easier and more efficient. 2 gallon capacity sprayer is made of acid resistant materials for use with ZING® Original Formula Boat Hull Cleaner (B2234066/B2334067) and ZING® Formula IV Aluminum Boat/Pontoon Cleaner (B2234068/B2234069).
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Applicator |
| Size Type | 2 Gallon Capacity |
| Package Quantity | 1 |
| Description | Acid-Resistant Spray Applicator |
| Color | White |
| Manufacturers Part Number | SP462 |
| Brand | Zing |