8 Capacity 30 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 30"Wx30"Dx70"H White, Manual Close
Write a Review
|
Questions & Answers (0)
Product Description
8 Capacity, 30 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 30"W x 30"D x 70"H, White
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.
PRICE
$1,129.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 70 in |
| Weight | 235 lbs |
| Cylinder Size | 30 lb |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Manual Close |
| Series | Mesh |
| Style | Horizontal |
| Capacity | 8 Cylinders |
| Cylinder Type | Propane |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Heavy Duty Steel Gas Cylinder Cage, 8 Capacity, 30 Lbs. Cylinders, White |
| Package Quantity | 1 |
| Manufacturers Part Number | ENC-30-8-WHITE |
| Base Type | Leveling Feet |
| Brand | Encore Commercial Products |
Warranty
| Warranty | 1 yr |