Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB1529603

MPN #: LLTP18-B

Luxor Laptop/Chromebook Computer Charging Cart For 18 Devices, 25"W x 21-1/4"D x 39-3/4"H, Black

Product Description
Functional meets durable with a Luxor Laptop / Chromebook Charging Cart. Lockable steel doors and rolling casters provide a rugged security or storage solution that's easy to move. And with an electrical assembly and cord management system built inside the back of the unit, you're able to organize and charge multiple devices at once - from laptops to Chromebooks. Rubber-coated dividers won't scratch devices, when putting them away or taking them out and help provide impact protection during transit. And assembly is simple - just attach the casters and handle and you're ready to roll.

Features:
  • Charges, stores and transports up to 18 laptops or Chromebooks (9 per shelf)
  • Rubber-coated dividers safeguard devices from damage
  • Bottom storage shelf for storing additional IT items
  • Locking front and rear access doors; includes two keys
  • All-steel construction and padded top surface
  • Ventilated on all four sides, allowing air to circulate freely through the unit
  • Four 4" casters, two with locking brakes, for easy maneuverability and stability
  • Includes two UL-Listed 9-outlet 120V/15A vertical electrical power strips
  • Maximum weight capacity of 125 lbs. (evenly distributed)
Specifications:
  • Overall (w/handle): 25"W x 21.25"D x 39.75"H
  • Shelves: 20"W x 16"D with 12"H of top clearance
  • Divider Slots: 1.75"W
  • Cord Length: 10 feet
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$1,075.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1075.00
Buy 6 units - 10 units
1019.00Save $56.00 (5%)
Buy 11+ units
989.00Save $86.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth21-1/4 in
Height39-3/4 in
Weight Capacity125 lbs
Weight84 lbs
Cord Length10 ft.
Shelf Dimensions20"W x 16"D
Slot Dimensions1-3/4"W x 16-3/8"D x 12"H

Product Details

Lock TypeKeyed Lock
MaterialPowder Coated Steel
Number of Shelves2
Construction TypeAssembled
Device Capacity Range11-20
Manufacturers Part NumberLLTP18-B
Number of Outlets18
BrandLuxor
PowerTwo UL Listed 9-outlet Power Strips
TypeCharging Cart
ColorBlack
Amperage15 A
Casters4" Swivel Casters (2 Locking)
Voltage120 V
Description18-Laptop/Chromebook Charging Cart
Max Device Capacity18
FunctionCharge/Secure
Outlet TypeAC
Base TypeMobile
Device CompatibilityLaptops, Chromebooks

Warranty

WarrantyLifetime Limited