- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Letter Set contains 27 pieces, A thru Z plus ampersand (&)
Model # :WBB954465
MPN #: 1925012
3/16" Import 27 Pc. Letter Steel Stamp Set
Write a Review
|
Questions & Answers (0)
Product Description
Letter Stamp Set
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/16" |
Product Details
| Style | Letters |
| Type | General Purpose |
| Number of Pieces | 27 |
| Material | Steel |