Model 3601 features a durable, all-steel design and reinforced caster supports, the unit was developed to provide a safe, affordable option for draining, transferring and evacuating motor oils, as well as transmission and power steering fluids. The Model 3601 offers excellent mobility, easy bowl positioning and simple-to-use pressurized evacuation. The dependable unit has a 14-inch telescoping bowl that can be adjusted from 45 to 72 inches high, and its 18-gallon tank includes a preset air regulator that allows the use of standard shop air up to 150 psi. The receiver includes a safety valve and a reinforced dispensing hose that doubles as a sight gauge to prevent overfilling.
Lincoln Lubrication 18 Gallon Oil Recovery Pan - 3601
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 21 in |
| Height | 17-1/2 in |
| Weight | 58.5 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 18 gal |
| Handle | Yes |
| Description | Oil Recovery Pan |
| Manufacturers Part Number | 3601 |
| PSI | 150 psi |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |