Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB3215074

MPN #: 85627

Lincoln Lubrication® Pump

Product Description
Features:
  • 1" 1:1 Air-operated diaphragm pump line
  • Pump body
    Aluminum; Pump inlet/outlet: 1"
  • Low interval velocities move abrasives easily with no damage. Gentle pumping action does not sheer fragile materials
  • Even heavy or solids-laden materials can be pumped
Diaphragm pumps are driven by compressed air. The directional air distribution valve and pilot valve - the "air end" - are located in the center section of the pump. Liquid moves through two manifolds and outer chambers of the pump - the "wet end". Generally, check valves are located at the top and bottom of each outer chamber or on a common manifold. The two outer chambers are connected by suction and discharge manifolds. Lincoln's double diaphragm self-priming design offers many advantages over other pumps

PRICE
$1,289.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height12 in

Product Details

TypePump
MaterialAluminum
DescriptionPump
ColorBlue
Manufacturers Part Number85627
BrandLincoln Lubrication